Type C Flange Bearing, 4-Bolt Flange

  • Mfr # 104106 F4B-C-112

  • Zoro # G116111789


product price: $2,292.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast iron
Lubrication
Grease
Shaft Locking Type
Clamp collar
Bearing Insert Material
Steel
Bearing Type
Tapered roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
104106 F4B-C-112
Zoro #
G116111789
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.5in

Details

Housing Material
Cast iron
Lubrication
Grease
Shaft Locking Type
Clamp collar
Bearing Insert Material
Steel
Bearing Type
Tapered roller
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.