Shop DODGE INDUSTRIAL
See all product information
Create Account
Type C Flange Bearing, F4B-C-115
- Mfr # 104042 F4B-C-115
- Zoro # G808838154
product price:Â
$
2,831.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Bolt Size
0.6250 in
Bearing Type
Tapered roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 104042 F4B-C-115
- Zoro #
- G808838154
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Type
- Tapered roller
- Lubrication
- Grease
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Square
- Number of Mount Holes
- 4
Dimensions
- Bolt Size
- 0.6250 in
- Bore Diameter
- 1.9375 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.