Type C Flange Bearing, F4B-C-215

  • Mfr # 104045 F4B C 215

  • Zoro # G214736716


product price: $4,716.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Tapered roller
Shaft Locking Type
Clamp collar
Bearing Insert Material
Steel
Lubrication
Grease
Bolt Size
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
104045 F4B C 215
Zoro #
G214736716
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.75 in

Details

Bearing Type
Tapered roller
Shaft Locking Type
Clamp collar
Bearing Insert Material
Steel
Lubrication
Grease
Housing Material
Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.