Type C Flange Bearing, F4B-C-307

  • Mfr # 104046 F4B-C-307

  • Zoro # G214736778


product price:  $7,049.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bearing Type
Tapered roller
Lubrication
Grease
Bearing Insert Material
Steel
Bolt Size
0.8750 in
Housing Material
Cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
104046 F4B-C-307
Zoro #
G214736778
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.8750 in

Details

Bearing Type
Tapered roller
Lubrication
Grease
Bearing Insert Material
Steel
Housing Material
Cast iron
Shaft Locking Type
Clamp collar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.