Zoro Homepage

Type C Pillow Block 4-Bolt Base, P4B-C-307E

  • Mfr # 087193 P4B-C-307E

  • Zoro # G308841203


product price: $5,722.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3-7/16 in
Shaft Locking Type
Concentric Collar
Bolt Hole Center-to-Center
12.88 to 14.63 in
Mounting Surface to Shaft Center
5-1/2 in
Series
307
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
087193 P4B-C-307E
Zoro #
G308841203
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3-7/16 in
Overall Width
7 in
Overall Length
16-3/4 in
Overall Height
11.38 in

Details

Shaft Locking Type
Concentric Collar
Bolt Hole Center-to-Center
12.88 to 14.63 in
Mounting Surface to Shaft Center
5-1/2 in
Series
307
Number of Bolts
4
Item
Pillow Block Roller Bearing Unit
Max. Speed
1500 RPM
Dynamic Load Capacity
4000 lb
Temp. Range
-100 to 200°F
Housing Material
Cast Iron
Finish
Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.