Zoro Homepage

Type C Pillow Block, 4-Bolt Base, P4B-C-407E

  • Mfr # 087189 P4B-C-407E

  • Zoro # G314737163


product price: $12,813.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Max. Speed
1000 RPM
Bolt Size
0.8750 in
Bearing Lubrication
Grease
Bearing Insert Type
Tapered roller
Bearing Insert Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
087189 P4B-C-407E
Zoro #
G314737163
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.8750 in

Details

Max. Speed
1000 RPM
Bearing Lubrication
Grease
Bearing Insert Type
Tapered roller
Bearing Insert Material
Steel
Shaft Locking Type
Clamp collar
Housing Material
Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.