Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type C Take-Up Bearing, NSTU-C-115

  • Mfr # 036118 NSTU-C-115

  • Zoro # G008837995


product price: $1,826.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1-15/16 in
Height
6.38 in
Width
3-1/2 in
Length
6 in
Series
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
036118 NSTU-C-115
Zoro #
G008837995
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1-15/16 in
Height
6.38 in
Width
3-1/2 in
Length
6 in

Details

Item
Take-Up Ball Bearing
Series
115
Use with Frame Number
TP10
Temp. Range
-100 to 200°F
Bearing Type
Narrow Slot Non-Expansion Type C
Locking Type
Concentric Clamp Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.