Zoro Homepage

Type C Tapered Roller Insert Bearing, B-1 Unit, B1U-C-203

  • Mfr # 127018 BC TYP C B1 UNIT

  • Zoro # G408832422


product price: $2,230.99
/ea
Free Shipping & Returns

Key Features

Locking Type
Set screw
Housing Material
Polymer
Series
209
Bore Dia.
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
127018 BC TYP C B1 UNIT
Zoro #
G408832422
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 11/16 in

Details

Locking Type
Set screw
Housing Material
Polymer
Series
209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.