Zoro Homepage

Type C Tapered Roller Insert Bearing, B-1 Unit, B1U-C-215

  • Mfr # 069065 B1U-C-215

  • Zoro # G808832138


product price: $3,603.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2-15/16 in
Locking Type
Concentric Clamp Sleeve
Outside Dia.
6-1/2 in
Bearing Material
Cast Iron
Width
4.44 in (Outer Ring); 6.5 in (Inner Ring)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
069065 B1U-C-215
Zoro #
G808832138
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2-15/16 in
Outside Dia.
6-1/2 in
Width
4.44 in (Outer Ring); 6.5 in (Inner Ring)

Details

Item
Tapered Roller Insert Bearing
Locking Type
Concentric Clamp Sleeve
Bearing Material
Cast Iron
Dynamic Load Capacity (Lb.)
3000 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.