Zoro Homepage

Type E-Xtra Pillow Block-Inch, 4 Bolt Base, P4B-E-110MR

  • Mfr # 023633 P4B-E-110MR

  • Zoro # G514736706


product price: $2,611.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast iron
Bearing Lubrication
Grease
Shaft Locking Type
Set screw
Bearing Insert Material
Steel
Bearing Insert Type
Tapered roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
023633 P4B-E-110MR
Zoro #
G514736706
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.75 in

Details

Housing Material
Cast iron
Bearing Lubrication
Grease
Shaft Locking Type
Set screw
Bearing Insert Material
Steel
Bearing Insert Type
Tapered roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.