
Type E-Xtra Unit, Flange Bearing, 4-Bolt Base
Mfr # 023099 F4B-E-111R
Zoro # G616111890
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated
Bearing Insert Material
Steel
Bolt Size
0.5in
Max. RPM
3320 RPM
Lubrication
Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
023099 F4B-E-111R
Zoro #
G616111890
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5in
Details
Finish
Uncoated
Bearing Insert Material
Steel
Max. RPM
3320 RPM
Lubrication
Grease
Bearing Type
Tapered roller
Static Load Capacity
33000 lbf
Shaft Locking Type
Set screw
Housing Material
Cast iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.