
Type E-Xtra Unit, Flange Bearing, 4-Bolt Base
Mfr # 023109 F4B-E-212R
Zoro # G716111851
product price: $921.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity
61200 lbf
Max. RPM
2060 RPM
Shaft Locking Type
Set screw
Finish
Uncoated
Bearing Type
Tapered roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
023109 F4B-E-212R
Zoro #
G716111851
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.75 in
Details
Static Load Capacity
61200 lbf
Max. RPM
2060 RPM
Shaft Locking Type
Set screw
Finish
Uncoated
Bearing Type
Tapered roller
Lubrication
Grease
Housing Material
Cast iron
Bearing Insert Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.