
Type E-Xtra Unit, Pillow Block-Inch, 4 Bolt Base
Mfr # 023025 P4B-E-208R
Zoro # G116112083
product price: $584.99
/ea
Free Shipping & Returns
Key Features
Bolt Size
0.6250 in
Housing Material
Cast iron
Bearing Insert Type
Tapered roller
Shaft Locking Type
Set screw
Bearing Insert Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
023025 P4B-E-208R
Zoro #
G116112083
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.6250 in
Details
Housing Material
Cast iron
Bearing Insert Type
Tapered roller
Shaft Locking Type
Set screw
Bearing Insert Material
Steel
Max. Speed
2420 RPM
Bearing Lubrication
Grease
Static Load Capacity
54000 lbf
Finish
Black oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.