Zoro Homepage

Type E-Xtra Unit, Piloted Flange Bearing

  • Mfr # 059158 FC-E-207R

  • Zoro # G916111910


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Steel
Bolt Size
0.5in
Lubrication
Grease
Static Load Capacity
54000 lbf
Max. RPM
2420 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
059158 FC-E-207R
Zoro #
G916111910
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.5in

Details

Bearing Insert Material
Steel
Lubrication
Grease
Static Load Capacity
54000 lbf
Max. RPM
2420 RPM
Housing Material
Cast iron
Shaft Locking Type
Set screw
Bearing Type
Tapered roller
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.