
Type E-Xtra Unit, Piloted Flange Bearing
Mfr # 059164 FC-E-415R
Zoro # G916111934
product price: $4,510.99
/ea
Free Shipping & Returns
Key Features
Max. RPM
1200 RPM
Shaft Locking Type
Set screw
Lubrication
Grease
Finish
Uncoated
Bearing Type
Tapered roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
059164 FC-E-415R
Zoro #
G916111934
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.8750 in
Details
Max. RPM
1200 RPM
Shaft Locking Type
Set screw
Lubrication
Grease
Finish
Uncoated
Bearing Type
Tapered roller
Static Load Capacity
266000 lbf
Bearing Insert Material
Steel
Housing Material
Cast iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.