Type K Flange Bearing, Ductile Iron Expansion, F4B-K-307Re
- Mfr # 023233 F4B-K-103RE
- Zoro # G311319027
product price:Â
$
862.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
3.4375 in
Housing Type
Square
System of Measurement
Inch
Housing Material
Ductile Iron
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 023233 F4B-K-103RE
- Zoro #
- G311319027
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Ductile Iron
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 3.4375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.