Type K Flange Bearing, Ductile Iron Non-Expansion, F4B-K-107R
- Mfr # 023214 F4B-K-107R
- Zoro # G311319102
product price:Â
$
690.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bearing Insert Material
Steel
Bearing Type
Tapered roller
Static Load Capacity
26000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 023214 F4B-K-107R
- Zoro #
- G311319102
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Housing Material
- Ductile Iron
- Bearing Insert Material
- Steel
- Bearing Type
- Tapered roller
- Static Load Capacity
- 26000 lbf
- Lubrication
- Grease
- System of Measurement
- Inch
- Housing Type
- Square
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bolt Size
- 0.5in
- Bore Diameter
- 1.4375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.