Shop DODGE INDUSTRIAL
See all product information
Create Account
Type K Flange Bearing, Ductile Iron Non-Expansion, F4B-K-112R
- Mfr # 023218 F4B-K-112R
- Zoro # G408837687
product price:Â
$
1,020.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Bore Diameter
1.75 in
System of Measurement
Inch
Number of Mount Holes
4
Housing Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 023218 F4B-K-112R
- Zoro #
- G408837687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1.75 in
Details
- Housing Type
- Square
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Housing Material
- Ductile Iron
- Item
- 4 Bolt Flange Bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.