Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type K Pillow Block, Expansion, 2-Bolt Base, P2B-K-103RE

  • Mfr # 023189 P2B-K-103RE

  • Zoro # G908840903


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-3/16 in
Shaft Locking Type
Set Screw
Bolt Hole Center-to-Center
6 to 6.38 in
Mounting Surface to Shaft Center
2.13 in
Series
103
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
023189 P2B-K-103RE
Zoro #
G908840903
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1-3/16 in
Overall Height
4.53 in
Overall Length
7-1/2 in
Overall Width
2.28 in

Details

Shaft Locking Type
Set Screw
Bolt Hole Center-to-Center
6 to 6.38 in
Mounting Surface to Shaft Center
2.13 in
Series
103
Number of Bolts
2
Dynamic Load Capacity
3450 lb
Item
Pillow Block Roller Bearing Unit
Static Load Capacity
15760 lb
Housing Material
Cast Iron
Max. Speed
4490 RPM
Finish
Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.