Type K Pillow Block, Expansion, 2-Bolt Base, P2B-K-104RE

  • Mfr # 023190 P2B-K-104RE

  • Zoro # G708840967


product price:  $645.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Series
103
Housing Material
Cast Iron
Finish
Black Oxide
Overall Height
4.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
023190 P2B-K-104RE
Zoro #
G708840967
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.53 in
Overall Width
2.28 in
Overall Length
7-1/2 in
Center Height
2.13 in
Mount Hole Center-to-Center Length
6 to 6.38 in
Bore Diameter
1 1/4 in

Details

Shaft Locking Type
Set Screw
Series
103
Housing Material
Cast Iron
Finish
Black Oxide
Item
Pillow Block Roller Bearing Unit
Dynamic Radial Load Capacity
3,450 lb
Number of Mount Holes
2
Maximum Speed
4,490 RPM
Static Radial Load Capacity
15,760 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.