
Type K Tp Take-Up Bearing, Tp-K-215R
Mfr # 023322 TP-K-215R
Zoro # G411318906
product price: $1,360.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
2-15/16 in
Width
3-3/4 in
Series
215
Temp. Range
-100 to 200°F
Bearing Type
Non-Expansion Type K Triple Lip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
023322 TP-K-215R
Zoro #
G411318906
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia. (In.)
2-15/16 in
Width
3-3/4 in
Details
Item
Tapered Roller Bearing
Series
215
Temp. Range
-100 to 200°F
Bearing Type
Non-Expansion Type K Triple Lip
Use with Frame Number
TP40
Locking Type
Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.