Type K Unit, Flange Bearing, Ductile Iron Expansion

  • Mfr # 023252 F4B-K-307RE

  • Zoro # G416111090


product price:  $2,870.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Housing Material
Ductile Iron
Bearing Insert Material
Steel
Lubrication
Grease
Static Load Capacity
108600 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
023252 F4B-K-307RE
Zoro #
G416111090
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.8750 in

Details

Shaft Locking Type
Set Screws
Housing Material
Ductile Iron
Bearing Insert Material
Steel
Lubrication
Grease
Static Load Capacity
108600 lbf
Bearing Type
Tapered roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.