
Type K Unit, Pillow Block, Expansion, 2-Bolt Base
Mfr # 023192 P2B-K-107RE
Zoro # G416111182
product price: $627.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Tapered roller
Bolt Size
0.5in
Bearing Insert Material
Steel
Bearing Lubrication
Grease
Housing Material
Cast iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
023192 P2B-K-107RE
Zoro #
G416111182
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5in
Details
Bearing Insert Type
Tapered roller
Bearing Insert Material
Steel
Bearing Lubrication
Grease
Housing Material
Cast iron
Shaft Locking Type
Set screw
Max. Speed
3820 RPM
Finish
Black oxide
Static Load Capacity
26000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.