Type K Unit, Tapered Roller Insert Bearing, B1U-K-315R

  • Mfr # 023312 B1U-K-315R

  • Zoro # G410415668


product price:  $3,334.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7-7/8 in
Bore Dia. (In.)
3-15/16 in
Bearing Width (In.)
5.38 in
Dynamic Load Capacity (Lb.)
24400 lb
Static Load Capacity (Lb.)
154000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
023312 B1U-K-315R
Zoro #
G410415668
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7-7/8 in
Bore Dia. (In.)
3-15/16 in
Bearing Width (In.)
5.38 in

Details

Item
Tapered Roller Insert Bearing
Dynamic Load Capacity (Lb.)
24400 lb
Static Load Capacity (Lb.)
154000 lb
Temp. Range (F)
-100 to 200°F
Type
Type K
Cage Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.