Type K, Wide Slot Take-Up Unit, WSTU-K-203R

  • Mfr # 023263 WSTU-K-203R

  • Zoro # G408840557


product price:  $894.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
2-3/16 in
Height
5-1/4 in
Width
3.16 in
Length
7.13 in
Series
203
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
023263 WSTU-K-203R
Zoro #
G408840557
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2-3/16 in
Height
5-1/4 in
Width
3.16 in
Length
7.13 in

Details

Item
Spherical Roller Bearing
Series
203
Use with Frame Number
CP408
Bearing Type
Non-Expansion Type K Wide Slot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.