
Unisphere II Flange Bearing Inch, 4-Bolt Base
Mfr # 048047 F4B-UN2-307
Zoro # G416112073
product price:Â $3,107.99
/ea
Free Shipping & Returns
Key Features
Lubrication
Grease
Bearing Insert Material
Steel
Static Load Capacity
81500 lbf
Shaft Locking Type
Set screw
Housing Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
048047 F4B-UN2-307
Zoro #
G416112073
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.75 in
Details
Lubrication
Grease
Bearing Insert Material
Steel
Static Load Capacity
81500 lbf
Shaft Locking Type
Set screw
Housing Material
Stainless steel
Finish
Uncoated
Bearing Type
Spherical roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.