
Unisphere II Pillow Block Mounted Unit, 2 Bolt Base
Mfr # 048011 P2B-UN2-215
Zoro # G716111493
product price: $2,041.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Grease
Bolt Size
0.75 in
Bearing Insert Material
Steel
Shaft Locking Type
Set screw
Bearing Insert Type
Spherical roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
048011 P2B-UN2-215
Zoro #
G716111493
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.75 in
Details
Bearing Lubrication
Grease
Bearing Insert Material
Steel
Shaft Locking Type
Set screw
Bearing Insert Type
Spherical roller
Max. Speed
1700 RPM
Finish
Black oxide
Static Load Capacity
53000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.