
Unisphere II Pillow Block Mounted Unit, 2 Bolt Base
Mfr # 048012 P2B-UN2-300
Zoro # G116111451
product price: $2,041.99
/ea
Free Shipping & Returns
Key Features
Finish
Black oxide
Bearing Lubrication
Grease
Bolt Size
0.75 in
Max. Speed
1700 RPM
Bearing Insert Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
048012 P2B-UN2-300
Zoro #
G116111451
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.75 in
Details
Finish
Black oxide
Bearing Lubrication
Grease
Max. Speed
1700 RPM
Bearing Insert Material
Steel
Shaft Locking Type
Set screw
Static Load Capacity
53000 lbf
Bearing Insert Type
Spherical roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.