Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W12 TL HUB

  • Mfr # 228010

  • Zoro # G608845758


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Weld-On Hub
Bore Dia.
1.88 in
Length
1-1/2 in
Outside Diameter
2.88 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
228010
Zoro #
G608845758
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1.88 in
Length
1-1/2 in
Outside Diameter
2.88 in
Bolt Circle Dia.
1-3/4 in

Details

Item - Tapered and QD Bushings
Weld-On Hub
Material
Steel
Bore Type
Taper-Lock Type W/WA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.