Shop DODGE INDUSTRIAL
See all product information
Create Account
Sc & Scm Ball Bearing Mounted Units & Inserts, FB-SC-012
- Mfr # FB-SC-012
- Zoro # G2491121
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
1-1/2 in
Bearing Insert Type
Radial Ball
Housing Type
Flange Bracket
Bore Diameter
3/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB-SC-012
- Zoro #
- G2491121
- UPC #
- 782475513024
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Housing Type
- Flange Bracket
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Bore Diameter
- 3/4 in
- Overall Length
- 2-1/2 in
Description
FB-SC-012 Dodge 124437 204 Normal Duty Non-Expansion Single Lip Flange Bracket Ball Bearing Unit, 3/4 in Dia Bore, 1-1/2 in L Bolt Center-to-Center, 3-Bolt Base Flange Mount, 2-1/2 in OAL/Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.