FlngMntBrg, 55 mm, RadBall, CastIron

  • Mfr # UCFX11-55MM
  • Zoro # G323387373
product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
55 mm
Overall Width
69 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX11-55MM
Zoro #
G323387373
UPC #
080067571996
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
UCFX
Closure
Double Sealed
Temp. Range
248 Degrees F Max
System of Measurement
Metric
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Bearing Lubrication
Relubricateable
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA
Split Housing
Not Split
Maximum Speed
2,700 RPM Grease
Self Lubricating Bearing
No
Included Bearing
UCX11-55MM
Dynamic Load Capacity
11,500 lbf
Internal Clearance
CN
Expansion Type
Fixed
Seal Type
B-Type
Maximum Temperature
248 Degrees F
Housing Type
Square
Features
Medium Duty
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
7,940 lbf
Bearing Material Grade
AISI 52100

Dimensions

Bore Diameter
55 mm
Overall Width
69 mm
Flange Thickness
20 mm
Mount Hole Center-to-Center Length
143 mm
Mounting Bolt Size
5/8, M16
Overall Height
175 mm
Inner Ring Width
65.1 mm
Bolt Circle Diameter
19 mm
Overall Length
175 mm
Length
175 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 55 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX11-55MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,700 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews