Type A1 Sheave, 1/2 to 2-11/16 in Taper-Lock Bore, 8.4 in OD, 2 Grooves, 8.4 in Pitch, 2.37 in W Face

  • Mfr # 115164

  • Zoro # G209890072


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Construction
Block
Outside Dia. (In.)
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115164
Zoro #
G209890072
UPC #
78247509080
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.4 in

Details

Number of Grooves
2
Construction
Block

Description

Type A1 Sheave, 1/2 to 2-11/16 in Taper-Lock Bore, 8.4 in OD, 2 Grooves, 8.4 in Dia Pitch, 2.37 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.