Zoro Homepage

K9 Optix Rubber Large Shiny Pink Frame-Pink Lens

  • Mfr # SGRBLG-02

  • Zoro # G915781176


product price: $29.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGRBLG-02
Zoro #
G915781176
UPC #
686644231453
Country of Origin
China

Description

Rubber framed K9 Optix - the next generation! Oh so cute and stylish. Brand NEW K9 Optix styles bring us into the next generation of dog sunglasses. The frames are all one piece coated rubber with a flexible nose bridge; that means no more screws or separate nose pads! These fashionable and functional glasses are a great addition to any canine wardrobe. Your pup will be the talk of the town with these and why shouldn’t they be? When safety and style meet the end result is perfection!100% UV protection shatterproof lenses. K9 Optix block UV light but they are more for fun. If you are needing true eye protection please choose Doggles ILS. Specification : -Extra wide nose bridge. -Flexible rubber frame - no screws! -Soft elastic adjustable head and chin straps. -100% UV protection. -Shatterproof lens. Color & Size : -Shiny Pink Frame-Pink Lens -Size - Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.