Zoro Homepage

10 gal. Green Polyethylene Rectangular Pet Waste Container

  • Mfr # 1005-2

  • Zoro # G8525501


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Capacity
10 gal.
Height
44 in
Length
19"
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005-2
Zoro #
G8525501
UPC #
-
Country of Origin
United States

Dimensions

Height
44 in
Length
19"
Width
14 in
Container Depth
19 in
Trash Can Dia./Width
14"
Opening Size
5" x 3-1/2"
Width/Diameter
19 in
Depth
14 in
Overall Width
14 in

Details

Item
Pet Waste Station
Material
Polyethylene
Color
Green
Capacity
10 gal.
Specific Container Material
Plastic
Container Basic Material
Plastic
Includes
(50) Trash Bags, 5 ft Mounting Post, (2) Rolls of (200) Bags
Lid Options
Lid Included
Opening Closure Type
None
Shape
Rectangle
For Use With Lid Mfr. Model Number
Lid Attached
Receptacle Container Style
Pet Waste
Number of Openings
4
Finish
Smooth
Top Design
Dome
Container Shape
Rectangular
Primary Container Color
Green
Trash Container Capacity
10 gal
Container Mounting Style
Pole-Mounted
Lid Opening Mechanism
None
Top Type
Dome
Mobility
Stationary
Material Grouping
Plastic
Lid Connection
Hinged
Container Product Grouping
Pet Waste Station
Features
(400) Bag Capacity, Front Locking Access Panel, (2) Diamond Bag Dispenser Slots
Compatible Manufacturer Lid Part Number
Lid Attached
Number of Wheels
0
Includes Ashtray
Ashtray Not Included
Product Type
Pet Waste Station
Lid Type
Dome
Container Material
Plastic
Container Capacity
10 gal

Description

Pet Waste Station, Rectangular, Dome, 10 gal, Green, Height 44 in, Width/Diameter 19 in, Depth 14 in, Plastic, Plastic, Smooth, Stationary, Lid Included, Hinged, None, Pole-Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.