10 gal Round Outdoor Can, Green, Aluminum, Steel, 8 in
- Mfr # 1206A-L
- Zoro # G1892620
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
10 gal
Container Shape
Round
Color
Green
Height
23 in
Overall Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1206A-L
- Zoro #
- G1892620
- UPC #
- 604120000287
- Country of Origin
- Multiple
Dimensions
- Height
- 23 in
- Overall Width
- 8 in
Details
- Container Capacity
- 10 gal
- Item
- Outdoor Can
- Container Shape
- Round
- Color
- Green
- Material
- Aluminum, Steel
- Includes
- (50) Dogipot Smart Liner Trash Bags
Description
Waste Receptacle,Lid,10 gal.,Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.