Shop DOGIPOT

10 gal Round Pet Waste Station, Green Lift Up, Steel

  • Mfr # 1206-L
  • Zoro # G4706974

product price: 
$
258.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Green
Capacity
10 gal.
Height
23 in
Top Design
Flat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1206-L
Zoro #
G4706974
UPC #
-
Country of Origin
Multiple
Item
Pet Waste Station
Material
Steel
Color
Green
Capacity
10 gal.
Top Design
Flat
Container Basic Material
Metal
Includes
(50) DOGIPOT(R) Liner Trash Bags
Shape
Round
Container Mounting Style
Pole-Mounted
Finish
Powder-Coated
Receptacle Container Style
Pet Waste
Container Shape
Round
Specific Container Material
Steel
Primary Container Color
Green
Number of Openings
1
Lid Options
Lid Included
Opening Closure Type
Lift Up
Trash Container Capacity
10 gal
Lid Connection
Hinged
Container Product Grouping
Pet Waste Container
Lid Opening Mechanism
None
Top Type
Flat
Mobility
Stationary
Material Grouping
Metal
Rigid Liner Material
Metal
Lid Type
Flat
Resistance Properties
Odor-Resistant
Includes Ashtray
Ashtray Not Included
Container Material
Steel
Number of Wheels
0
Product Type
Pet Waste Station
Container Capacity
10 gal
Shell Material
Steel
Wire Color
Green
Traction Material
Steel

Dimensions

Height
23 in
Opening Size
12"
Trash Can Dia./Width
11-1/2"
Width/Diameter
11 1/2 in
Diameter
11 1/2 in
Overall Diameter
11 1/2 in

Description

Pet Waste Container, Round, Flat, 10 gal, Green, Height 23 in, Width/Diameter 11 1/2 in, Depth Not Applicable, Metal, Steel, Powder-Coated, Stationary, Lid Included, Hinged, None, Pole-Mounted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.