Zoro Homepage

Cat Litter Box, End Table, Jumbo, Brown

  • Mfr # 1705J-EXP

  • Zoro # G1892849


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Espresso
Material
Wood Polyfiber
Inside Depth
28.4"
Inside Height
25.2"
Overall Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705J-EXP
Zoro #
G1892849
UPC #
604120000744
Country of Origin
China

Dimensions

Inside Depth
28.4"
Inside Height
25.2"
Overall Width
24"
Overall Height
28.9"
Overall Depth
30"

Details

Color
Espresso
Item
Cat Litter Box,End Table,Jumbo,Brown
Material
Wood Polyfiber

Description

Cat Litter Box,End Table,Jumbo,Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.