Not Applicable 10 gal Rectangular Pet Waste Station, Green, Lift Up, Aluminum, 10 in

  • Mfr # 1001-2

  • Zoro # G4715593


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Green
Capacity
10 gal.
Height
40 1/2 in
Length
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001-2
Zoro #
G4715593
UPC #
-
Country of Origin
United States

Dimensions

Height
40 1/2 in
Length
17"
Width
10 in
Opening Size
4" x 3-1/2"
Container Depth
17 in
Trash Can Dia./Width
10"
Depth
10 in
Width/Diameter
17 in
Overall Width
10 in

Details

Item
Pet Waste Station
Material
Aluminum
Color
Green
Capacity
10 gal.
Specific Container Material
Aluminum
Finish
Powder-Coated
Receptacle Container Style
Pet Waste
Includes
(50) Trash Bags, Collection Bag Dispenser, Mounting Post, (2) Rolls of (200) Bags
Container Mounting Style
Pole-Mounted
Shape
Rectangle
Opening Closure Type
Lift Up
Container Shape
Rectangular
Trash Container Capacity
10 gal
Number of Openings
4
Primary Container Color
Green
Container Basic Material
Metal
Top Design
Flat
Lid Options
Lid Included
Features
(400) Bag Capacity, Front Locking Access Panel, (2) Diamond Bag Dispenser Slots
Container Product Grouping
Pet Waste Station
Top Type
Flat
Mobility
Stationary
Lid Opening Mechanism
None
Lid Connection
Hinged
Material Grouping
Metal
Lid Type
Flat
Number of Wheels
0
Product Type
Pet Waste Station
Includes Ashtray
Ashtray Not Included
Container Material
Aluminum
Container Capacity
10 gal

Description

Pet Waste Station, Rectangular, Flat, 10 gal, Green, Height 40 1/2 in, Width/Diameter 17 in, Depth 10 in, Metal, Aluminum, Powder-Coated, Stationary, Lid Included, Hinged, None, Pole-Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.