Zoro Homepage

Pet Station, Complete, Al, 2"x2"x56"

  • Mfr # 1003A-L

  • Zoro # G1892401


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Installation Instructions and Mounting Hardware
Overall Height
4 to 8 ft.
Construction
Galvanized steel
Overall Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003A-L
Zoro #
G1892401
UPC #
604120000058
Country of Origin
United States

Dimensions

Overall Height
4 to 8 ft.
Overall Width
2"

Details

Item
Pet Station,Complete,Al,2"x2"x56"
Material
Aluminum
Includes
Installation Instructions and Mounting Hardware
Construction
Galvanized steel

Description

Pet Station,Complete,Al,2"x2"x56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.