Zoro Homepage

Pet Waste Bags, 8 oz., 0.70 mil, PK10

  • Mfr # 1402-10

  • Zoro # G3902841


product price: $97.49
/pk 10, $9.75/ea
Free Shipping & Returns

Key Features

Bag Product Grouping
Pet Waste Bag
Capacity
8 oz
Width
8 in
Height
13 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1402-10
Zoro #
G3902841
UPC #
604120140204
Country of Origin
Multiple

Dimensions

Width
8 in
Height
13 in
Thickness
20 micron
Overall Width
8 in

Details

Bag Product Grouping
Pet Waste Bag
Capacity
8 oz
Color
Green
Package Configuration
Cored Roll
Item
Pet Waste Bags
Material
HDPE
Bags per Roll/Pack
200/10
Max. Load
5 lb
Bag Closure Type
None
Trash Bag Color Family
Green
Seal
Flat
Strength Rating
Extra Heavy
Bags Per Roll
200
Trash Bag Material
High Density Polyethylene (HDPE)
Rolls per Package
10
Scent
Fragrance Free
Bags per Roll
200
Application
Dog Waste Pick Up
Product Type
Pet Waste Bags
Legend
Dogipot(R) Logo
Bottom Seal Type
Flat

Description

Pet Waste Bag, Capacity 8 oz, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 20 micron, Color Green, Bag Closure Type None, Width 8 in, Height 13 in, Max. Load 5 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Dogipot(R) Logo, Package Configuration Cored Roll, Bags per Roll 200, Rolls per Package 10, Item Pet Waste Bags, Application Dog Waste Pick Up, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.