Shop DOLECO
See all product information
Create Account
Banner One-Sided Mesh 18" x 84" Oversize Load with 2 Ropes
- Mfr # 28000007
- Zoro # G622812156
product price:Â
$
18.65
/ea
Sold in multiples of 20 for
$373.00
Key Features
Width
18 in
Sign Material
Vinyl
Double Sided
Yes
Length
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28000007
- Zoro #
- G622812156
- UPC #
- -
- Country of Origin
- China
- Sign Material
- Vinyl
- Double Sided
- Yes
Dimensions
- Width
- 18 in
- Length
- 84 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.