Shop DOLECO
See all product information
Create Account
Coil Rack Light Duty 10-Gauge Steel, Cargo Coil Securement
- Mfr # 23700001
- Zoro # G022812220
product price:Â
$
13.75
/ea
Sold in multiples of 10 for $137.50
Key Features
Width
2.75 in
Length
33.25 in
Color
Black
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23700001
- Zoro #
- G022812220
- UPC #
- -
- Country of Origin
- Cambodia
- Color
- Black
- Finish
- Powder Coat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.