Shop DOLECO
See all product information
Create Account
Flag Vinyl 18" x 18" with Dowels, Heavy-Duty Truck Safety Marker
- Mfr # 28000003
- Zoro # G622812248
product price:Â
$
5.79
/ea
Sold in multiples of 50 for
$289.50
Key Features
Color
Red
Material
Mesh
Length
18 in
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28000003
- Zoro #
- G622812248
- UPC #
- -
- Country of Origin
- China
- Color
- Red
- Material
- Mesh
Dimensions
- Length
- 18 in
- Width
- 18 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.