Shop DOLECO
See all product information
Create Account
Flat Hook 3", 5,400 lbs WLL Cargo Securement
- Mfr # 58420005
- Zoro # G822812246
product price:Â
$
7.35
/ea
Sold in multiples of 2 for
$14.70
Key Features
Material
Steel
Working Load Limit
5,400 lb
For Use With
Webbing
Length
3.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58420005
- Zoro #
- G822812246
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Working Load Limit
- 5,400 lb
- For Use With
- Webbing
Dimensions
- Length
- 3.66 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.