Shop DOLECO
See all product information
Create Account
Slip Hooks G70, Zinc Plated, With Safety Latch, 1/2", 9,000 lbs. WLL
- Mfr # 23600061
- Zoro # G722812155
product price:Â
$
21.29
/ea
Key Features
Material
Steel
Grade
70
Body Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23600061
- Zoro #
- G722812155
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Grade
- 70
- Working Load Limit
- 13,000 lbs
Dimensions
- Body Size
- 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.