Tarp Tie EPDM 21" Elite, Heavy-Duty Elastic Rubber Strap, Box of 50, 50PK
- Mfr # 28620021
- Zoro # G822812185
product price:Â
$
111.99
/pk of 50, $2.24/ea
Free Shipping & Returns
Key Features
Length
21 in
Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28620021
- Zoro #
- G822812185
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 21 in
Details
- Material
- EPDM
Description
Tarp Tie EPDM 21" Elite, Heavy-Duty Elastic Rubber Strap, Box of 50
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.