Shop DOLPHIN CHARGER
Create Account
DC-DC Converter - 24/24V - 30A
- Mfr # 99202
- Zoro # G923512120
product price:Â
$
1,273.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99202
- Zoro #
- G923512120
- UPC #
- 786142992020
- Country of Origin
- Unknown
Description
DC-DC Converter - 24/24V - 30A Your boat has a 12V alternator, and you need to charge a 24V or 36V battery "on the run"? Dolphin has the solution. Our boosters are true DC/DC chargers with a 3-stage smart charge feature. Compatible with 4 different technologies, including Gel, AGM, or Lithium LIFEPO4. Dolphin booster is the perfect choice to charge your bow thruster or trolling motor batteries! Flexibility & Versatility BOOSTER units are designed to charge a 24V, 36V or 48V auxiliary battery from a single 12V or 24V power system, ideal for new installations or for updating older systems. Thanks to recharging during navigation, auxiliary batteries are always available. No need to wait until you're connected to the shore to recharge. This product range extends from 12/24V (charging at 30A), 12/36V (charging at 20A) up to 24/48V (charging at 15A). Efficient Power Conversion Small is beautiful: our engineers have made it compact. BOOSTER is only half the size of a conventional charger of equivalent power! Faster Charging Times BOOSTERS are intelligent marine battery chargers featuring an advanced and unique 4-stage charging program. This reduces charging time by 50% compared with charging from a basic alternator. with different battery chemistry settings (Lead, Gel, AGM, Lithium, LifeFO4). Compatibility with Different Voltages BOOSTERS are smart battery chargers featuring four different battery profile, Lead, Gel, AGM, and Lithium LifeFO4. Protection Features BOOSTER units include automatic protection against battery source drainage, over-current, over-voltage and reverse polarity and built-in fuses protections.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.