Zoro Homepage

PRO Evo3 Series Charger - 12V - 90A

  • Mfr # 99454

  • Zoro # G814658074


product price: $1,799.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99454
Zoro #
G814658074
UPC #
786142994543
Country of Origin
Unknown

Description

PRO Evo3 Series Charger - 12V - 90A This range of Marine Battery Chargers is the result of the latest technological advancements in the world of power electronics. By comparison to the Dolphin Pro Chargers, an additional DC output has been added while reducing the overall dimensions by 16% 12v/90a, 24v/40a, 24v/60a and 30% 24v/100a. They are more compact and 30-60% lighter 9 lbs. offering the highest power-to-space ratio on the market! With 4 independent isolated DC outputs and NMEA 2000 communication, the Dolphin PRO Evo3 meets the demands of today’s leading boat builders and modern electrical systems.Features: Ultra-compact and lightweight - Thanks to the new electronics this new generation of product is 30 to 60% lighter than the previous one. The weight of the 24-volt 100-amp unit is just under 9 Lbs. 4 Independent isolated outputs - All PRO EVO3 offer 4 independent isolated DC outputs. It allows to simplification of the charging system consisting of several battery banks. NMEA 2000 - NMEA 2000 plug play communication skills. All PRO EVO3 chargers feature CAN communication ports including certified N2K port with latest PGEN. High-Efficiency DSP technology - PRO EVO3 Chargers deliver full power even at very high temperatures up to 50 degreesC/122 degreesF. This "no derating feature is unique on the market. Selectable Battery Chemistries - 8 Selectable charging profiles including Lead Acid, Gel, AMG, and Lithium-Ion batteries with temperature compensation. Ignition Protected - PRO EVO3 12.90 is now ISO 8846 and SAE J1171 certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.