Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 1/2 in Ratchet Crimper 24 to 16 AWG

  • Mfr # DC-4141

  • Zoro # G2584933


product price: $57.69
/ea

Key Features

Overall Length
8 1/2 in
Handle Type
Cushion Grip
Insulated
No
Application
For broad range of Insulated and Non-Insulated Terminals and Connectors
Features
Works with Other Terminals, 360 degrees Rotating Angle, Super B-Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-4141
Zoro #
G2584933
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/2 in
Tool Length
8 1/2 in
Maximum Compatible Wire Size
16 AWG
Minimum Compatible Wire Size
24 AWG

Details

Item
Ratchet Crimper
Capacity
24 to 16 AWG
Handle Type
Cushion Grip
Insulated
No
Application
For broad range of Insulated and Non-Insulated Terminals and Connectors
Features
Works with Other Terminals, 360 degrees Rotating Angle, Super B-Connector
For Use With
Dolphin Displacement Connectors
Strips
No
Insulated / Uninsulated
Uninsulated
Replacement Die Code
None
Max. Crimping Force
10 lb
Adjustable
Manual
Primary Crimping Application
Electrical Wire and Cable
Cuts
No
Type
Side Loading
Compatible Terminal Type
Uninsulated
Crimping Capacity
16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
Crimper Style
Crimper Tool
Replacement Die Part Number
None
Maximum Crimping Force
10 lb
Includes Crimping Die
No
Adjustability
Manual
Includes Wire Cutter
No
Maximum Crimping Capacity
16 AWG
Compatible Connector Type
Super B Connectors
Includes Wire Stripper
No
Minimum Crimping Capacity
24 AWG
Grip Style
Deluxe Cushion

Description

The Dolphin Components Corp DC-4141 8 1/2 in Ratchet Crimper is the tool you need to keep your wire and cable connections secure. This manual ratchet crimper has a rotating angle of 360 degrees, allowing you to get into hard-to-reach places. The super B connector can be used with other terminals and works with 24 to 16 AWG wire and cable. The cushion grip handle provides comfort while crimping. With its high quality features, this Dolphin Components Corp Ratchet Crimper will make your work easier and more efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.