Zoro Homepage

Black, Nylon, 50 lb Strength, 100 PK

  • Mfr # DC-8FB

  • Zoro # G916246155


product price: $7.19
/pk 100, $0.07/ea

Key Features

Cable Tie Style
With ID Tag
Width
0.18 in
Color
Black
Material
Nylon
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-8FB
Zoro #
G916246155
UPC #
071098321413
Country of Origin
Unknown

Dimensions

Width
0.18 in
Max. Bundle Dia.
2.00 in
Thickness
0.05 in

Details

Cable Tie Style
With ID Tag
Color
Black
Material
Nylon
Tensile Strength
50 lb
Metal Detectable
No
UL Type
2
Basic Material - Cable Tie
Nylon
Standards
UL Listed, RoHS Compliant
Temp. Range
40 Degrees to 185 Degrees F
Cable Tie Duty
Standard
Locking Style
Plastic Pawl

Description

Cable Tie, With ID Tag, Width 0.18 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Temp. Range 40 Degrees to 185 Degrees F, Metal Detectable No, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 2.00 in, Material Nylon, Standards UL Listed, RoHS Compliant, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.